Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 80 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,  15912800

Board Connector, 80 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, (Discontinued)

  • Mfr # 15912800
  • Zoro # G105892057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15912800
Zoro #
G105892057
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
3.81 µm

Details

Max. Temp.
245°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Features
Breakaway
Terminal Type
Surface Mount
Color
Black
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
80
Current Rating
3 A
Terminal Finish
Tin Plated

Description

Board Connector, 80 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.