Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 9 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural

  • Mfr # 26034090

  • Zoro # G305892666


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Application
Power, Wire-to-Board
Series
6442
Standards
CSA Certified
Material
Nylon
Hole Center to Center
3.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26034090
Zoro #
G305892666
UPC #
-
Country of Origin
India

Details

Application
Power, Wire-to-Board
Series
6442
Standards
CSA Certified
Material
Nylon
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Color
Natural
Number of Rows
1
Flammability Rating
UL 94V-2
Number of Contacts
9
Circuits (maximum)
9
Flammability
94V-2
Stackable
No
Pitch - Mating Interface
3.96mm
Glow-Wire Capable
No
Lock to Mating Part
Yes
CSA
LR19980
Temperature Range - Operating
See Product Specification
Material - Resin
Nylon
Product Name
KK 396

Description

Board Connector, 9 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.