Zoro Homepage

Board Connector, 9 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount

  • Mfr # 5025840964

  • Zoro # G705893430


product price: $1.15
/ea
Sold in multiples of 900 for $1,035.00

Key Features

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502584
Hole Center to Center
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025840964
Zoro #
G705893430
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
9.70mm

Details

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502584
Hole Center to Center
1.5 mm
Color
Blue
Terminal Type
Surface Mount
Material
Copper Alloy
Current Rating
2 A
Contact Finish
Tin Plated
Number of Rows
1
Number of Contacts
9
Material - Plating Mating
Tin
PCB Retention
Yes
Lock to Mating Part
Yes
Pitch - Mating Interface
1.50mm
Component Type
PCB Receptacle
Polarized to Mating Part
Yes
Polarized to PCB
No
PCB Locator
No
Keying to Mating Part
None
Durability (mating cycles max)
30
Product Name
CLIK-Mate
Circuits (Loaded)
9
Glow-Wire Capable
No
Current - Maximum per Contact
2.0A
Stackable
No
Guide to Mating Part
Yes
Orientation
Vertical
Temperature Range - Operating
-40° to +105°C

Description

Board Connector, 9 Contact(S), 1 Row(S), Female, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Blue Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.