Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 9 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount 5024430970

Board Connector, 9 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5024430970
  • Zoro # G805893507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024430970
Zoro #
G805893507
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Standards
UL E29179
Hole Center to Center
2 mm
Color
Natural
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
9
Number of Rows
1
Current Rating
3 A

Description

Board Connector, 9 Contact(S), 1 Row(S), Female, Straight, 0.079 Inch Pitch, Surface Mount Terminal, Locking, Natural Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.