Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 9 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,

  • Mfr # 701070043

  • Zoro # G105891395


product price: $0.99
/ea
Sold in multiples of 95 for $94.05

Key Features

Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701070043
Zoro #
G105891395
UPC #
-
Country of Origin
United States

Details

Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Connector Type
Plug
Material
Polyester
Color
Black
Number of Contacts
9
Flammability Rating
UL 94V-0
Number of Rows
1
Panel Mount
Yes
Glow-Wire Capable
No
Material - Resin
Polyester
Polarized to Mating Part
Yes
Circuits (maximum)
9
Lock to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Stackable
No
UL
E29179
Pitch - Mating Interface
2.54mm
Product Name
SL
CSA
LR19980
Flammability
94V-0

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.