Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.059 Inch Pitch, Surface Mount 874380943

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.059 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 874380943
  • Zoro # G405891101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874380943
Zoro #
G405891101
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
87438
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
1.5 mm
Terminal Type
Surface Mount
Color
Beige
Current Rating
2.5 A
Number of Contacts
9
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Number of Rows
1
Circuits (Loaded)
9
CSA
LR19980
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Breakaway
No
Material - Metal
Brass
Flammability
94V-0
Polarized to Mating Part
Yes
Product Name
Pico-SPOX
First Mate / Last Break
No
Stackable
No
Keying to Mating Part
Yes
PCB Retention
None
Guide to Mating Part
No
PCB Locator
No
Current - Maximum per Contact
2.5A
UL
E29179
Shrouded
Fully
Component Type
PCB Header
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-55° to +105°C
Polarized to PCB
No
Glow-Wire Capable
No
Plating min - Mating
2.540µm
Durability (mating cycles max)
10
Orientation
Right Angle
Pitch - Mating Interface
1.50mm
Lock to Mating Part
Yes

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Beige Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.