Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,  559350910

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 559350910
  • Zoro # G405894102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559350910
Zoro #
G405894102
UPC #
-
Country of Origin
Japan

Dimensions

PC Tail Length
3.20mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
55935
Standards
UL E29179
Material
Polyester
Color
Natural
Terminal Type
Through Hole
Hole Center to Center
2 mm
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
9
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
3 A
Voltage - Maximum
250V AC (RMS)/DC
Breakaway
No
Component Type
PCB Header
Stackable
No
Material - Resin
Polyester
Material - Plating Mating
Tin
Glow-Wire Capable
No
Material - Plating Termination
Tin
Flammability
94V-0
Pitch - Mating Interface
2.00mm
PCB Locator
Yes
Circuits (Loaded)
9
Shrouded
Fully
UL
E29179
Orientation
Right Angle
PCB Retention
Yes
Product Name
MicroClasp
Keying to Mating Part
None
First Mate / Last Break
No
Current - Maximum per Contact
3.0A
Guide to Mating Part
No
Durability (mating cycles max)
30
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.