
Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal
Mfr # 350220009
Zoro # G005892751
product price: $0.11
/ea
Sold in multiples of 900 for $99.00
Key Features
Max. Temp.
105°C
Application
Signal
Series
35022
Standards
CSA Certified; UL E29179
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350220009
Zoro #
G005892751
UPC #
-
Country of Origin
Korea, Republic of
Details
Max. Temp.
105°C
Application
Signal
Series
35022
Standards
CSA Certified; UL E29179
Material
Nylon
Color
Natural
Hole Center to Center
2.5 mm
Number of Contacts
9
Number of Rows
1
Flammability Rating
UL 94V-0
Flammability
94V-0
CSA
LR19980
Circuits (maximum)
9
Material - Resin
Nylon
Temperature Range - Operating
-40° to +105°C
UL
E29179
Pitch - Mating Interface
2.50mm
Glow-Wire Capable
No
Product Name
Board-in
Stackable
No
Lock to Mating Part
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.