Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal,

  • Mfr # 534260910

  • Zoro # G505893517


product price: $0.61
/ea
Sold in multiples of 200 for $122.00

Key Features

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Signal, Wire-to-Board
Series
53426
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534260910
Zoro #
G505893517
UPC #
-
Country of Origin
Japan

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.40mm

Details

Max. Temp.
105°C
Max. Voltage
250V AC/DC
Application
Signal, Wire-to-Board
Series
53426
Standards
CSA Certified; UL E29179
Hole Center to Center
2.5 mm
Color
Natural
Terminal Type
Through Hole - Kinked Pin
Material
Polyester
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Rows
1
Number of Contacts
9
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
PCB Retention
Yes
Material - Resin
Polyester
Product Name
Mini-Lock
Material - Metal
Phosphor Bronze
Current - Maximum per Contact
3.0A
PCB Locator
No
Polarized to PCB
No
Material - Plating Termination
Tin
Voltage - Maximum
250V AC (RMS)/DC
Stackable
No
UL
E29179
CSA
LR19980
Shrouded
Fully
Material - Plating Mating
Tin
Flammability
94V-0
Orientation
Right Angle
Circuits (Loaded)
9
Pitch - Mating Interface
2.50mm
Lock to Mating Part
Yes
Temperature Range - Operating
-55° to +105°C
Polarized to Mating Part
Yes
Component Type
PCB Header
Glow-Wire Capable
No
Durability (mating cycles max)
30
Keying to Mating Part
None
Breakaway
No

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Right Angle, 0.098 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.