This item is Discontinued.

Molex Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch,  705430113

Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, (Discontinued)

  • Mfr # 705430113
  • Zoro # G205891592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705430113
Zoro #
G205891592
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
105°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Color
Black
Current Rating
3 A
Number of Rows
1
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
9
Flammability Rating
UL 94V-0

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Latch, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.