Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,

  • Mfr # 1718561009

  • Zoro # G905790362


product price: $0.99
/ea
Sold in multiples of 82 for $81.18

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
500V
Maximum Voltage
500 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1718561009
Zoro #
G905790362
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm

Details

Item
KK 254
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
500V
Maximum Voltage
500 V
Application
Board-to-Board, Power, Signal, Wire-to-Board
Current
4 A
Series
171856
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-1
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Max. Temp.
260°C
Hole Center to Center
2.54 mm
Features
Surface Mount Compatible
Number of Rows
1
Current Rating
4 A
Terminal Type
Through Hole
Number of Contacts
9
Flammability Rating
UL 94V-1
Terminal Finish
Matte Tin Plated
Breakaway
No
Max-Temp
260
Plating min - Mating
0.381µm
Flammability
94V-1
Current - Maximum per Contact
4.0A
Product Name
KK 254
PCB Retention
None
Durability (mating cycles max)
25
Glow-Wire Capable
No
Material - Metal
Brass
Lock to Mating Part
Yes
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C, -40° to +80°C
Circuits (Loaded)
9
First Mate / Last Break
No
Orientation
Vertical
Shrouded
Partial
Component Type
PCB Header
Material - Plating Termination
Matte Tin
Polarized to Mating Part
Yes
Material - Plating Mating
Gold
Material - Resin
High Temperature Thermoplastic
Max-Cycle
3
Max-Duration
30
Stackable
No
UL
E29179
PCB Locator
No
Pitch - Mating Interface
2.54mm
CSA
LR19980
Guide to Mating Part
No
Maximum Conductors
9

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.