Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking 705410043

Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking (Discontinued)

  • Mfr # 705410043
  • Zoro # G405891682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705410043
Zoro #
G405891682
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70541
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Current Rating
3 A
Number of Contacts
9
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
1
Plating min - Mating
0.381µm
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Current - Maximum per Contact
3.0A
Pitch - Mating Interface
2.54mm
PCB Retention
Yes
Product Name
SL
Breakaway
No
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Lock to Mating Part
Yes
Stackable
No
Shrouded
Fully
Orientation
Vertical
Durability (mating cycles max)
50
Glow-Wire Capable
No
Material - Plating Termination
Tin
Material - Metal
Brass, Phosphor Bronze
UL
E29179
First Mate / Last Break
No
Circuits (Loaded)
9
Guide to Mating Part
No
Keying to Mating Part
None
PCB Locator
Yes
Component Type
PCB Header
Temperature Range - Operating
-40° to +105°C
CSA
LR19980

Description

Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking Mech, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.