
Board Connector, 9 Contact(S), 1 Row(S), Male, Straight, Solder Terminal
Mfr # 417910856
Zoro # G605893585
product price: $2.55
/eaSold in multiples of 34 for $86.70
Key Features
Max. Temp.
235°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
417910856
Zoro #
G605893585
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
235°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Material
Polyester
Terminal Type
Through Hole
Hole Center to Center
3.96 mm
Color
Natural
Current Rating
7 A
Number of Contacts
9
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.