Zoro Homepage
This item is Discontinued.
Molex Board Connector, 9 Row(S), Straight, 0.075 Inch Pitch, Press Fit Terminal, Guide Pin 761655307

Board Connector, 9 Row(S), Straight, 0.075 Inch Pitch, Press Fit Terminal, Guide Pin (Discontinued)

  • Mfr # 761655307
  • Zoro # G705892983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761655307
Zoro #
G705892983
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.40mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76165
Standards
UL E29179
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
1.9 mm
Color
Black
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
54
Number of Rows
9
Current Rating
0.75 A
Terminal Finish
Tin Plated
UL
E29179
Material - Metal
High Performance Alloy (HPA)
Orientation
Vertical
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Durability (mating cycles max)
200
Keying to Mating Part
None
PCB Locator
No
Temperature Range - Operating
-55° to +85°C
Pitch - Mating Interface
1.90mm
Current - Maximum per Contact
0.75A
Voltage - Maximum
30V AC (RMS)/DC
Flammability
94V-0
Circuits (Loaded)
54
Stackable
No
Plating min - Mating
0.762µm
Number of Columns
6
Material - Plating Mating
Gold
Guide to Mating Part
Yes
Number of Pairs
3
First Mate / Last Break
No
Impedance
100Ω
PCB Retention
None
Material - Plating Termination
Tin
Shielded
No
Component Type
PCB Header
Product Name
Impact
Data Rate
25.0 Gbps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.