This item is Discontinued.

Molex Board Connector, 90 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,  740621001

Board Connector, 90 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, (Discontinued)

  • Mfr # 740621001
  • Zoro # G305891607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
740621001
Zoro #
G305891607
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.50mm
PCB Thickness - Recommended
1.80mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
74062
Standards
UL E29179
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Current Rating
3 A
Number of Contacts
80
Flammability Rating
UL 94V-0
Number of Rows
8
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated
UL
E29179
Voltage - Maximum
120V AC (RMS)/DC
First Mate / Last Break
No
Shielded
Yes
Component Type
PCB Header
Pitch - Mating Interface
2.00mm
Keying to Mating Part
None
Plating min - Mating
0.762µm
Material - Metal
Beryllium Copper, High Performance Alloy (HPA), Stainless Steel
PCB Locator
No
PCB Retention
None
Data Rate
3.125 Gbps
Guide to Mating Part
Yes
Material - Plating Mating
Gold
Durability (mating cycles max)
200
Temperature Range - Operating
-55° to +105°C
Polarized to PCB
Yes
Material - Plating Termination
Tin-Lead
Circuits (Loaded)
80
Shield Type
Ground Plane Shield
Product Name
VHDM
Flammability
94V-0
Current - Maximum per Contact
3.0A
Number of Pairs
Open Pin Field
Material - Resin
High Temperature Thermoplastic
Orientation
Vertical
Number of Columns
10

Description

Board Connector, 90 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.