Board Connector, 90 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal,

  • Mfr # 740621004

  • Zoro # G105891869


product price:  $21.99
/ea
Sold in multiples of 3 for $65.97

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
74062
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740621004
Zoro #
G105891869
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.50mm
PCB Thickness - Recommended
1.80mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
105°C
Application
Backplane
Series
74062
Standards
UL E29179
Color
Black
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm (Mating Interface); 1 mm (Termination Interface)
Terminal Type
Through Hole - Compliant Pin
Number of Contacts
80
Number of Rows
8
Terminal Finish
Tin-Lead Plated
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Current Rating
3 A
Voltage - Maximum
120V AC (RMS)/DC
Guide to Mating Part
Yes
Component Type
PCB Header
Temperature Range - Operating
-55° to +105°C
Current - Maximum per Contact
3.0A
Material - Metal
Beryllium Copper, High Performance Alloy (HPA), Stainless Steel
Shielded
Yes
Product Name
VHDM
Number of Columns
10
Durability (mating cycles max)
200
UL
E29179
Data Rate
3.125 Gbps
Pitch - Mating Interface
2.00mm
Material - Plating Mating
Gold
Keying to Mating Part
None
Orientation
Vertical
PCB Locator
No
PCB Retention
None
Number of Pairs
Open Pin Field
Polarized to PCB
Yes
Shield Type
Ground Plane Shield
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
80
Plating min - Mating
0.762µm
Material - Plating Termination
Tin-Lead
Flammability
94V-0
First Mate / Last Break
No

Description

Board Connector, 90 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Press Fit Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.