This item is Discontinued.

Molex Board Connector, 96 Contact(S), 6 Row(S), Male, Straight, 0.074 Inch Pitch, Press Fit Terminal,  764551618

Board Connector, 96 Contact(S), 6 Row(S), Male, Straight, 0.074 Inch Pitch, Press Fit Terminal, (Discontinued)

  • Mfr # 764551618
  • Zoro # G505891469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
764551618
Zoro #
G505891469
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
1.40mm
PCB Thickness - Recommended
1.00mm

Details

Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Conventional
Series
76455
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Hole Center to Center
1.9 mm
Terminal Type
Through Hole - Compliant Pin
Number of Rows
6
Current Rating
0.75 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
96
Flammability Rating
UL 94V-0
Impedance
100Ω
Durability (mating cycles max)
200
Orientation
Vertical
Voltage - Maximum
30V AC (RMS)/DC
Polarized to PCB
No
Current - Maximum per Contact
0.75A
Material - Metal
High Performance Alloy (HPA)
Pitch - Mating Interface
1.90mm
Data Rate
25.0 Gbps
Flammability
94V-0
PCB Locator
No
Stackable
No
Material - Resin
High Temperature Thermoplastic
Shielded
No
Product Name
Impact
Guide to Mating Part
No
Circuits (Loaded)
96
Component Type
PCB Header
UL
E29179
Number of Columns
16
Temperature Range - Operating
-55° to +85°C
Number of Pairs
2
Material - Plating Termination
Tin
Keying to Mating Part
None
PCB Retention
None
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
First Mate / Last Break
No

Description

Board Connector, 96 Contact(S), 6 Row(S), Male, Straight, 0.074 Inch Pitch, Press Fit Terminal, Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.