
Board Connector Adapter, 16 Contacts(Side1), 16 Contacts(Side2), Female-Male, Panel Mount (Discontinued)
- Mfr # 50650016
- Zoro # G805892760
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50650016
Zoro #
G805892760
UPC #
-
Country of Origin
United States
Details
Standards
CSA Certified; UL E29179
Color
Black
Material
Polyester
Flammability Rating
UL 94V-0
Number of Contacts
16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.