Zoro Homepage

Board Connector Adapter, 18 Contacts(Side1), 18 Contacts(Side2), Female-Male, Panel Mount

  • Mfr # 50650018

  • Zoro # G405893587


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Series
70022
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50650018
Zoro #
G405893587
UPC #
-
Country of Origin
United States

Details

Series
70022
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Flammability Rating
UL 94V-0
Number of Contacts
18
Product Name
SL
CSA
LR19980
Component Type
Panel Mount
Material - Resin
Polyester
UL
E29179
Lock to Mating Part
Yes
Circuits (Loaded)
18
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.