Zoro Homepage

Board Connector Adapter, 6 Contacts(Side1), 6 Contacts(Side2), Female-Male, Panel Mount

  • Mfr # 50650206

  • Zoro # G605893431


product price: $1.25
/ea
Sold in multiples of 70 for $87.50

Key Features

Series
70018
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Number of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50650206
Zoro #
G605893431
UPC #
-
Country of Origin
United States

Details

Series
70018
Standards
CSA Certified; UL E29179
Material
Polyester
Color
Black
Number of Contacts
6
Flammability Rating
UL 94V-0
Lock to Mating Part
Yes
CSA
LR19980
Product Name
SL
Circuits (Loaded)
6
Flammability
94V-0
Component Type
Panel Mount
UL
E29179
Material - Resin
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.