Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, Female, Straight, Press Fit Terminal, Locking, Black Insulator, Receptacle 755455000

Board Connector, Female, Straight, Press Fit Terminal, Locking, Black Insulator, Receptacle (Discontinued)

  • Mfr # 755455000
  • Zoro # G005891853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755455000
Zoro #
G005891853
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
4.72mm
PCB Thickness - Recommended
3.18mm

Details

Max. Temp.
230°C
Max. Voltage
450V
Application
Board-to-Board, Power
Series
75545
Standards
CSA Certified; UL E29179
Hole Center to Center
3.33 mm
Features
Surface Mount Compatible
Terminal Type
Through Hole - Compliant Pin
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Current Rating
40 A
Number of Contacts
2
Flammability Rating
UL 94V-0
UL
E29179
Material - Resin
High Temperature Thermoplastic
Glow-Wire Capable
No
Max-Duration
20
Flammability
94V-0
Material - Plating Termination
Tin
Guide to Mating Part
No
Max-Cycle
1
Material - Metal
High Performance Alloy (HPA)
Orientation
Vertical
Circuits (Loaded)
2
Lock to Mating Part
No
Current - Maximum per Contact
40.0A
PCB Locator
No
Pitch - Mating Interface
3.33mm
Polarized to Mating Part
No
Durability (mating cycles max)
250
Max-Temp
230
Material - Plating Mating
Gold
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
No
Grounding to PCB
No
CSA
LR19980
Product Name
EXTreme PowerMass
Stackable
No
PCB Retention
None
Component Type
PCB Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.