
Board Connector, Male, Straight, Crimp Terminal, Locking, Black Insulator, Receptacle (Discontinued)
- Mfr # 349690140
- Zoro # G605892670
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
349690140
Zoro #
G605892670
UPC #
-
Country of Origin
China
Details
Max. Temp.
105°C
Application
Automotive, Power, Signal, Wire-to-Board
Series
34969
Number of Ports
1
Color
Black
Connector Type
Receptacle
Material
Modified Polystyrene
Hole Center to Center
2.54 mm, 5.25 mm
Number of Rows
2
Number of Contacts
14
Current Rating
30 A; 6 A
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
No
Current - Maximum per Contact
30.0A, 6.0A
Circuits Detail
21 x 0.64 and 4 x 2.8
Product Name
Stac64
Keying to Mating Part
Yes
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Stackable
No
Pitch - Mating Interface
2.54mm, 5.25mm
Material - Resin
Modified Polystyrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.