Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOARD-IN CONN CRIMP PIN

  • Mfr # 50098-8000

  • Zoro # G4036609


product price: $0.08
/ea
Sold in multiples of 8000 for $640.00

Key Features

Min. Single Wire Size
22 AWG
Max. Insulation Dia.
2.6 mm
Connector Type
Male
Material
Phosphor Bronze
Max. Single Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50098-8000
Zoro #
G4036609
UPC #
-
Country of Origin
Japan

Dimensions

Min. Single Wire Size
22 AWG
Max. Insulation Dia.
2.6 mm
Max. Single Wire Size
18 AWG
Contact Plating Thickness
0.889 µm
Minimum Single Wire Size
22 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Wire Connector
Connector Type
Male
Material
Phosphor Bronze
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.