
Board Stacking Connector, 120 Contact(S), 12 Row(S), Female, Straight, Press Fit Terminal,
Mfr # 1703901030
Zoro # G905912214
product price: $28.15
/eaSold in multiples of 3 for $84.45
Key Features
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1703901030
Zoro #
G905912214
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Standards
UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Gray
Hole Center to Center
1.35 mm; 1.9 mm
Contact Finish
Gold Plated
Number of Rows
12
Flammability Rating
UL 94V-0
Current Rating
0.75 A
Terminal Finish
Matte Tin Plated
Number of Contacts
120
Description
Board Stacking Connector, 120 Contact(S), 12 Row(S), Female, Straight, Press Fit Terminal, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.