Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Stacking Connector, 160 Contact(S), 4 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount 465574245

Board Stacking Connector, 160 Contact(S), 4 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 465574245
  • Zoro # G305911879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465574245
Zoro #
G305911879
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
260°C
Max. Voltage
240V AC
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm
Color
Black
Terminal Type
Surface Mount
Number of Contacts
160
Number of Rows
4
Terminal Finish
Tin Plated
Current Rating
2.7 A
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated

Description

Board Stacking Connector, 160 Contact(S), 4 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.