Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Stacking Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.025 Inch Pitch, Surface Mount 536270274

Board Stacking Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.025 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 536270274
  • Zoro # G505912249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536270274
Zoro #
G505912249
UPC #
822348164493
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
100V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53627
Standards
UL E29179
Material
Copper Alloy
Terminal Type
Surface Mount
Color
Brown
Sub-Category
PCB Headers
Hole Center to Center
0.64 mm
Current Rating
0.5 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
20

Description

Board Stacking Connector, 20 Contact(S), 2 Row(S), Male, Straight, 0.025 Inch Pitch, Surface Mount Terminal, Locking, Brown Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.