Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Board Stacking Connector, 24 Contact(S), 2 Row(S), Straight, 0.016 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5015942411
  • Zoro # G905912054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015942411
Zoro #
G905912054
UPC #
822350792646
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
501594
Standards
UL E29179
Material
Phosphor Bronze
Hole Center to Center
0.4 mm
Sub-Category
PCB Headers
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Color
Black
Number of Contacts
24
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
0.3 A
Flammability Rating
UL 94V-0

Description

Board Stacking Connector, 24 Contact(S), 2 Row(S), Straight, 0.016 Inch Pitch, Surface Mount Terminal, Locking, Black Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.