Zoro Homepage
This item is Discontinued.
Molex Board Stacking Connector, 40 Contact(S), 2 Row(S), Male, Straight, Surface Mount Terminal, Plug 5019204001

Board Stacking Connector, 40 Contact(S), 2 Row(S), Male, Straight, Surface Mount Terminal, Plug (Discontinued)

  • Mfr # 5019204001
  • Zoro # G405912271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019204001
Zoro #
G405912271
UPC #
800756751757
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
501920
Standards
UL E29179
Material
Copper Alloy
Color
Black
Hole Center to Center
0.5 mm
Sub-Category
PCB Headers
Terminal Type
Surface Mount
Features
Surface Mount Compatible
Terminal Finish
Tin Plated
Number of Contacts
40
Current Rating
0.5 A
Number of Rows
2
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.