Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Stacking Connector, 6 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal,  5050660622

Board Stacking Connector, 6 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal, (Discontinued)

  • Mfr # 5050660622
  • Zoro # G905912153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050660622
Zoro #
G905912153
UPC #
191128261135
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm
Mated Height
0.60mm
Mated Width
2.00mm

Details

Item
Board-to-Board Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Application
Board-to-Board
Series
505066
Material
Liquid Crystal Polymer
Color
Black
Hole Center to Center
0.35 mm
Terminal Type
Surface Mount
Sub-Category
PCB Receptacles
Terminal Finish
Gold over Nickel
Number of Rows
2
Contact Finish
Gold over Nickel
Current Rating
0.3 A
Number of Contacts
6
Plating min - Mating
0.100µm
Orientation
Vertical
Voltage - Maximum
50V AC (RMS)/DC
Polarized to Mating Part
No
Material - Metal
Copper Alloy
Temperature Range - Operating
-40° to +85°C
Product Name
SlimStack
Polarized to PCB
No
PCB Retention
Yes
Circuits (Loaded)
6
PCB Locator
No
Material - Resin
Liquid Crystal Polymer
Current - Maximum per Contact
0.3A, 3.0A
Pitch - Mating Interface
0.35mm
Glow-Wire Capable
No
Durability (mating cycles max)
30
Material - Plating Termination
Gold
Material - Plating Mating
Gold
Component Type
PCB Receptacle

Description

Board Stacking Connector, 6 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.