Zoro Homepage
This item is Discontinued.
Molex Board Stacking Connector, 64 Contact(S), 2 Row(S), Female, Straight, 0.039 Inch Pitch, Surface 714392864

Board Stacking Connector, 64 Contact(S), 2 Row(S), Female, Straight, 0.039 Inch Pitch, Surface (Discontinued)

  • Mfr # 714392864
  • Zoro # G405911953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714392864
Zoro #
G405911953
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
260°C
Max. Voltage
100V
Standards
CSA Certified; UL E29179
Color
Natural
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Material
High Temperature Thermoplastic
Flammability Rating
UL 94V-0
Current Rating
1 A
Number of Contacts
64
Number of Rows
2
Terminal Finish
Tin Plated
Contact Finish
Gold Plated

Description

Board Stacking Connector, 64 Contact(S), 2 Row(S), Female, Straight, 0.039 Inch Pitch, Surface Mount Terminal, White Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.