Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Stacking Connector, 64 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal,  714392464

Board Stacking Connector, 64 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal, (Discontinued)

  • Mfr # 714392464
  • Zoro # G305912005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714392464
Zoro #
G305912005
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
100V
Max. Temp.
260°C
Standards
CSA Certified; UL E29179
Color
Natural
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Hole Center to Center
1 mm
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
1 A
Flammability Rating
UL 94V-0
Number of Contacts
64

Description

Board Stacking Connector, 64 Contact(S), 2 Row(S), Female, Straight, Surface Mount Terminal, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.