Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Stacking Connector, 80 Contact(S), 2 Row(S), Female, Straight, 0.016 Inch Pitch, Surface 546840804

Board Stacking Connector, 80 Contact(S), 2 Row(S), Female, Straight, 0.016 Inch Pitch, Surface (Discontinued)

  • Mfr # 546840804
  • Zoro # G405911922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546840804
Zoro #
G405911922
UPC #
756054883563
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Temp.
105°C
Max. Voltage
30V AC/DC
Application
Board-to-Board, Signal
Series
54684
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm
Material
Phosphor Bronze
Color
Brown
Sub-Category
PCB Receptacles
Terminal Finish
Gold Plated
Number of Contacts
80
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
0.3 A

Description

Board Stacking Connector, 80 Contact(S), 2 Row(S), Female, Straight, 0.016 Inch Pitch, Surface Mount Terminal, Locking, Brown Insulator, Receptacle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.