Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.4 B-To-B Ra Rec Assy Embstp Pkg 545524016

Board To Board & Mezzanine Connectors 0.4 B-To-B Ra Rec Assy Embstp Pkg (Discontinued)

  • Mfr # 545524016
  • Zoro # G505821633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545524016
Zoro #
G505821633
UPC #
884982113497
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
30V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
54552
Color
Brown
Material
Phosphor Bronze
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
0.3 A
Sub-Category
PCB Receptacles
Number of Contacts
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.