This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.4 B/B Plg Ra Asyw/ Boss30Cktembstppkg 5033763010

Board To Board & Mezzanine Connectors 0.4 B/B Plg Ra Asyw/ Boss30Cktembstppkg (Discontinued)

  • Mfr # 5033763010
  • Zoro # G405820842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033763010
Zoro #
G405820842
UPC #
883906381516
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
30V AC/DC
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
503376
Color
Black
Material
Phosphor Bronze
Number of Rows
2
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm
Sub-Category
PCB Headers
Contact Finish
Gold Plated
Current Rating
0.3 A
Number of Contacts
30
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.