Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.4 B/B Plug Assy 10 Ssy 10Ckt Embstp Pkg 5015941011

Board To Board & Mezzanine Connectors 0.4 B/B Plug Assy 10 Ssy 10Ckt Embstp Pkg (Discontinued)

  • Mfr # 5015941011
  • Zoro # G205820622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5015941011
Zoro #
G205820622
UPC #
800756883526
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
501594
Standards
UL E29179
Color
Black
Material
Phosphor Bronze
Features
Surface Mount Compatible
Terminal Type
Surface Mount
Hole Center to Center
0.4 mm
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Number of Contacts
10
Sub-Category
PCB Headers
Current Rating
0.3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.