This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.4 B/B Plug Assy W/ Tape 14Ckt Embstppkg 5024301430

Board To Board & Mezzanine Connectors 0.4 B/B Plug Assy W/ Tape 14Ckt Embstppkg (Discontinued)

  • Mfr # 5024301430
  • Zoro # G105821439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5024301430
Zoro #
G105821439
UPC #
800756832418
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
502430
Material
Phosphor Bronze
Color
Black
Hole Center to Center
0.4 mm
Current Rating
0.3 A
Terminal Type
Surface Mount
Number of Contacts
14
Terminal Finish
Gold Plated
Sub-Category
PCB Headers
Number of Rows
2
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.