This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.4 Btb Plg Assy J-B Endtl 70Cktembstppkg 559090774

Board To Board & Mezzanine Connectors 0.4 Btb Plg Assy J-B Endtl 70Cktembstppkg (Discontinued)

  • Mfr # 559090774
  • Zoro # G605822011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559090774
Zoro #
G605822011
UPC #
822348176212
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
55909
Color
Black
Material
Brass
Terminal Type
Surface Mount
Current Rating
0.3 A
Sub-Category
PCB Headers
Terminal Finish
Gold Plated
Hole Center to Center
0.4 mm
Contact Finish
Gold Plated
Number of Contacts
70
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.