This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.4 Btb Rec Hsg Assy Ssy 60Ckt Embstp Pk 5009130602

Board To Board & Mezzanine Connectors 0.4 Btb Rec Hsg Assy Ssy 60Ckt Embstp Pk (Discontinued)

  • Mfr # 5009130602
  • Zoro # G505821596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5009130602
Zoro #
G505821596
UPC #
822348859481
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
85°C
Application
Board-to-Board, Signal
Series
500913
Color
Black
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Number of Contacts
60
Hole Center to Center
0.4 mm
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Number of Rows
2
Sub-Category
PCB Receptacles
Terminal Type
Surface Mount
Current Rating
0.3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.