This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.5 B/B Plug Hsg Ass Y 50Ckt Embstp Pkg 5019205001

Board To Board & Mezzanine Connectors 0.5 B/B Plug Hsg Ass Y 50Ckt Embstp Pkg (Discontinued)

  • Mfr # 5019205001
  • Zoro # G905821554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5019205001
Zoro #
G905821554
UPC #
883906031961
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
501920
Features
Surface Mount Compatible
Color
Black
Material
Copper Alloy
Contact Finish
Gold Plated
Number of Contacts
50
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Number of Rows
2
Sub-Category
PCB Headers
Terminal Finish
Tin Plated
Terminal Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.