This item is Discontinued.

Molex Board To Board & Mezzanine Connectors .050 Ebbi 50D Ra Plu Ra Plug 30 Sau 40Ck 716612540

Board To Board & Mezzanine Connectors .050 Ebbi 50D Ra Plu Ra Plug 30 Sau 40Ck (Discontinued)

  • Mfr # 716612540
  • Zoro # G105821538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716612540
Zoro #
G105821538
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
2.79mm

Details

Application
Board-to-Board, Signal, Wire-to-Board
Series
71661
Pitch - Mating Interface
1.27mm
PCB Locator
Yes
Material - Metal
Brass
UL
E29179
Lock to Mating Part
None
Max-Cycle
3
Durability (mating cycles max)
2000
PCB Retention
Yes
Product Name
EBBI
Voltage - Maximum
30V
Material - Plating Termination
Tin
CSA
LR19980
Material - Resin
High Temperature Thermoplastic
Termination Interface Style
Through Hole
Temperature Range - Operating
-40° to +105°C
Polarized to PCB
Yes
Component Type
PCB Header
Breakaway
No
Guide to Mating Part
Yes
Keying to Mating Part
None
First Mate / Last Break
No
Color - Resin
Black
Max-Duration
40
Polarized to Mating Part
Yes
Number of Rows
2
Stackable
No
Orientation
Right Angle
Glow-Wire Capable
No
Flammability
94V-0
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Max-Temp
235
Shrouded
Fully
Current - Maximum per Contact
1.0A
Circuits (Loaded)
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.