Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board To Board & Mezzanine Connectors 0.5Mm Btb Smt Plug 70P 2.5Mm Height 538850708

Board To Board & Mezzanine Connectors 0.5Mm Btb Smt Plug 70P 2.5Mm Height (Discontinued)

  • Mfr # 538850708
  • Zoro # G805821586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
538850708
Zoro #
G805821586
UPC #
800753493834
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53885
Material
Brass
Sub-Category
PCB Headers
Number of Rows
2
Number of Contacts
70
Terminal Finish
Gold Plated
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.