This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.5Mm Btb Smt Rec 20P 2-3 Mm Height 543630289

Board To Board & Mezzanine Connectors 0.5Mm Btb Smt Rec 20P 2-3 Mm Height (Discontinued)

  • Mfr # 543630289
  • Zoro # G905822056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543630289
Zoro #
G905822056
UPC #
822348323906
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
54363
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Current Rating
0.5 A
Number of Contacts
20
Number of Rows
2
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Sub-Category
PCB Receptacles
Terminal Finish
Gold Plated
Hole Center to Center
0.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.