
Board To Board & Mezzanine Connectors 0.5Mm Btb Smt Rec 40P 2.5Mm Height (Discontinued)
- Mfr # 541020404
- Zoro # G205821537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
541020404
Zoro #
G205821537
UPC #
822348279982
Country of Origin
China
Details
Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
54102
Standards
UL E29179
Material
Phosphor Bronze
Color
Black
Terminal Type
Surface Mount
Terminal Finish
Gold Plated
Sub-Category
PCB Receptacles
Hole Center to Center
0.5 mm
Number of Contacts
40
Current Rating
0.5 A
Number of Rows
2
Contact Finish
Gold Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.