This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.5Mm Btb Smt Rec 60P 1.5Mm Height 547220604

Board To Board & Mezzanine Connectors 0.5Mm Btb Smt Rec 60P 1.5Mm Height (Discontinued)

  • Mfr # 547220604
  • Zoro # G905821882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547220604
Zoro #
G905821882
UPC #
756054574386
Country of Origin
China

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
54722
Standards
UL E29179
Material
High Temperature Thermoplastic
Color
Black
Terminal Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
60
Contact Finish
Gold Plated
Number of Rows
2
Terminal Type
Surface Mount
Hole Center to Center
0.5 mm
Sub-Category
PCB Receptacles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.