This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.635 Btb Hsg Cover Assy Embstppkg140Ckt 536471474

Board To Board & Mezzanine Connectors 0.635 Btb Hsg Cover Assy Embstppkg140Ckt (Discontinued)

  • Mfr # 536471474
  • Zoro # G305821123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536471474
Zoro #
G305821123
UPC #
822350376716
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
100V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53647
Color
Brown
Material
Brass, Phosphor Bronze, Stainless Steel
Contact Finish
Gold Plated
Number of Contacts
140
Hole Center to Center
0.64 mm
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Current Rating
0.5 A
Sub-Category
PCB Headers
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.