This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.635 Btb Plg Hsg As Sy 120Ckt Embstp Pkg 550911274

Board To Board & Mezzanine Connectors 0.635 Btb Plg Hsg As Sy 120Ckt Embstp Pkg (Discontinued)

  • Mfr # 550911274
  • Zoro # G005821379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550911274
Zoro #
G005821379
UPC #
822350343121
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Voltage
100V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
55091
Standards
UL E29179
Color
Black
Material
High Temperature Thermoplastic
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Hole Center to Center
0.64 mm
Number of Rows
2
Current Rating
0.5 A
Sub-Category
PCB Headers
Number of Contacts
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.