Board To Board & Mezzanine Connectors 0.8 Btb Wafer Assy S T Smt 10Cktembstppkg

  • Mfr # 533531071
  • Zoro # G605821908
product price: 
$
2.29
/ea
Sold in multiples of 1000 for $2,290.00

Key Features

Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53353
Material
Phosphor Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
533531071
Zoro #
G605821908
UPC #
822348161430
Country of Origin
Japan

Dimensions

Mated Height
7.00mm, 8.00mm
Mated Width
5.10mm, 7.20mm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53353
Material
Phosphor Bronze
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Number of Rows
2
Sub-Category
PCB Headers
Number of Contacts
10
Lock to Mating Part
None
Current - Maximum per Contact
0.5A
Material - Plating Mating
Tin
PCB Locator
No
Component Type
PCB Header
Polarized to PCB
No
Orientation
Vertical
Glow-Wire Capable
No
Breakaway
No
Circuits (Loaded)
10
Pitch - Mating Interface
0.80mm
Durability (mating cycles max)
30
Temperature Range - Operating
-40° to +105°C
Product Name
SlimStack
Material - Plating Termination
Tin
PCB Retention
None

Ratings & reviews