This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.8 Btb Waferassy Ra Smt 14Ckt Embstppkg 533091470

Board To Board & Mezzanine Connectors 0.8 Btb Waferassy Ra Smt 14Ckt Embstppkg (Discontinued)

  • Mfr # 533091470
  • Zoro # G105821972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533091470
Zoro #
G105821972
UPC #
822348124251
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53309
Material
High Temperature Thermoplastic
Color
Natural
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Number of Contacts
14
Number of Rows
2
Contact Finish
Tin Plated
Sub-Category
PCB Headers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.