This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.8 Btb Waferassy St Smt 14Ckt Embstppkg 533071471

This item is Discontinued.

Molex

Board To Board & Mezzanine Connectors 0.8 Btb Waferassy St Smt 14Ckt Embstppkg (Discontinued)

Mfr # 533071471
Zoro # G505821732
UPC # 822348180455
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
533071471
Zoro #
G505821732
UPC #
822348180455
Country of Origin
Japan

Dimensions

Contact Plating Thickness
3.048 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53307
Material
High Temperature Thermoplastic
Color
Natural
Terminal Type
Surface Mount
Number of Rows
2
Number of Contacts
14
Terminal Finish
Tin Plated
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Contact Finish
Tin Plated
Sub-Category
PCB Headers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.