This item is Discontinued.

Molex Board To Board & Mezzanine Connectors 0.8 Btb Waferassy St Smt 28Ckt Embstppkg 533072871

Board To Board & Mezzanine Connectors 0.8 Btb Waferassy St Smt 28Ckt Embstppkg (Discontinued)

  • Mfr # 533072871
  • Zoro # G305821727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533072871
Zoro #
G305821727
UPC #
822348180523
Country of Origin
Japan

Dimensions

Contact Plating Thickness
3.048 µm

Details

Item
Board-to-Board Connector
Max. Voltage
50V
Max. Temp.
105°C
Application
Board-to-Board, Signal
Series
53307
Color
Natural
Material
High Temperature Thermoplastic
Number of Rows
2
Terminal Finish
Tin Plated
Sub-Category
PCB Headers
Hole Center to Center
0.8 mm
Terminal Type
Surface Mount
Current Rating
0.5 A
Number of Contacts
28
Contact Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.